Zoro Homepage

PLUG 1/4IN 37 DEG JIC FLRD STL 7/16-20

  • Mfr # 24084

  • Zoro # G721698019


product price: $1.49
/ea

Key Features

End 1 Connection Type
37 deg JIC Flared
Max. Pressure
5000 psi
Fitting Material
Steel
Thread Size
7/16-20
Standards
SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24084
Zoro #
G721698019
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16-20
Length
0.75 in

Details

End 1 Connection Type
37 deg JIC Flared
Max. Pressure
5000 psi
Fitting Material
Steel
Item
Plug
Standards
SAE J514

Description

MIDLAND INDUSTRIES 24084 Plug, 1/4 in 37 deg JIC Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.