Shop MIDLAND INDUSTRIES
See all product information
Create Account
PLUG 3/8IN ORFS 11/16IN STL 11/16-16
- Mfr # FSO24086
- Zoro # G621698430
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Fitting Material
Steel
Thread Size
11/16-16
Max. Pressure
6000 psi
End 1 Connection Type
ORFS
Length
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSO24086
- Zoro #
- G621698430
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Plug
- Fitting Material
- Steel
- Max. Pressure
- 6000 psi
- End 1 Connection Type
- ORFS
- Standards
- SAE 520109
Dimensions
- Thread Size
- 11/16-16
- Length
- 0.7 in
Description
MIDLAND INDUSTRIES FSO24086 Plug, 3/8 in ORFS x 11/16 in, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.