Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG DISC QUICK THRU STR 1/2IN FPT STL

  • Mfr # 86047

  • Zoro # G921699960


product price: $6.15
/ea

Key Features

Operating Temperature
300 deg F
Connection Size
1/2 in
Max. Operating Pressure
4000 psi
Application
For high pressure water, steam washers and carpet cleaners
Length
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86047
Zoro #
G921699960
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/2 in
Length
1.05 in
Width
0.9 in
Height
1.75 in

Details

Operating Temperature
300 deg F
Max. Operating Pressure
4000 psi
Application
For high pressure water, steam washers and carpet cleaners
Item
Plug
Finish
Green Blue Zinc-Plated
Material
Steel

Description

MIDLAND INDUSTRIES 86047 Straight Through Quick Disconnect Plug, 1/2 in FPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.