Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG DR MAG 3/4IN MPT STL 3/4-14 300PSI

  • Mfr # 28998

  • Zoro # G821701114


product price: $6.19
/ea

Key Features

Height
1.2 in
Application
For outboard engines, earthmoving equipment, combines, balers, crawler tractors, lift trucks, mining equipment, military vehicles, turbine engines, truck axles, heavy-duty transmissions
Thread Size
3/4-14
Connection Size
3/4 in
Pressure Rating
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28998
Zoro #
G821701114
UPC #
-
Country of Origin
United States

Dimensions

Height
1.2 in
Thread Size
3/4-14
Connection Size
3/4 in
Length
0.9 in
Width
0.95 in

Details

Application
For outboard engines, earthmoving equipment, combines, balers, crawler tractors, lift trucks, mining equipment, military vehicles, turbine engines, truck axles, heavy-duty transmissions
Pressure Rating
300 psi
Item
Plug
Material
Steel

Description

MIDLAND INDUSTRIES 28998 Magnetic Drain Plug, 3/4 in MPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.