Zoro Homepage

PLUG H HEX 1/2IN MPT STL 3000PSI

  • Mfr # 5406P8

  • Zoro # G521698721


product price: $3.15
/ea

Key Features

Fitting Material
Steel
Fitting Size
1/2 in
Max. Pressure
3000 psi
Length
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406P8
Zoro #
G521698721
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Size
1/2 in
Length
1.05 in

Details

Fitting Material
Steel
Item
Plug
Max. Pressure
3000 psi

Description

MIDLAND INDUSTRIES 5406P8 Hex Head Plug, 1/2 in MPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.