Zoro Homepage

PLUG H SQ SOL 1/4IN MPT BRZ 1/4-18 125

  • Mfr # 44671

  • Zoro # G021699105


original price: $5.65
9% off
new price: $5.09
/ea

Key Features

Pressure Class
125 lb
End 1 Connection Type
MPT
Thread Size
1/4-18
Connection Size 1
1/4 in
Application
For water, plumbing, heating, pneumatic and marine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44671
Zoro #
G021699105
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Connection Size 1
1/4 in
Height
0.1 in
Length
0.65 in
Width
0.4 in

Details

Pressure Class
125 lb
End 1 Connection Type
MPT
Application
For water, plumbing, heating, pneumatic and marine
Item
Plug
Standards
ASTM B584, ASTM B62-93, ANSI/NSF 61-4 California AB 1953, RoHS Compliant, UL Listed/FM Approved, UNS Alloy C8933
Material
Bronze

Description

MIDLAND INDUSTRIES 44671 Solid Square Head Plug, 1/4 in MPT, Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.