Zoro Homepage

PLUG HEX HD 3/4IN MALE ORB STL

  • Mfr # 6408O12

  • Zoro # G221700854


product price: $4.65
/ea

Key Features

Fitting Material
Steel
Length
1.3 in
Standards
SAE 090109A
Max. Pressure
3600 psi
Fitting Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408O12
Zoro #
G221700854
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.3 in
Fitting Size
3/4 in
Thread Size
1-1/16 - 12

Details

Fitting Material
Steel
Item
Plug
Standards
SAE 090109A
Max. Pressure
3600 psi

Description

MIDLAND INDUSTRIES 6408O12 External Hex Plug, 3/4-in Male O-Ring Boss, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.