
PLUG QD ISO-A 3/8IN BODY 3/8IN FPT STL
Mfr # ANV38M
Zoro # G621698478
product price: $12.29
/eaKey Features
Thread Size
3/8-18
End 1 Connection Type
ISO-A Plug
Operating Temp. Range
-40 to 250 deg F
Fitting Material
Steel
End 2 Connection Type
Female NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANV38M
Zoro #
G621698478
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18
Length
1.5 in
Details
End 1 Connection Type
ISO-A Plug
Operating Temp. Range
-40 to 250 deg F
Fitting Material
Steel
End 2 Connection Type
Female NPT
Max. Pressure
4000 psi
Item
Plug
Description
MIDLAND INDUSTRIES ANV38M ISO-A Interchange Quick Disconnect Pipe Plug, 3/8-in Body x 3/8-in Female NPT, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.