PLUG QD ISO-B 1/2IN BODY 1/2IN FPT STL

  • Mfr # HNV12M

  • Zoro # G221699387


product price:  $14.49
/ea

Key Features

Max. Pressure
4000 psi
End 2 Connection Type
Female NPT
Thread Size
1/2-14
End 1 Connection Type
ISO-B Plug
Operating Temp. Range
-40 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNV12M
Zoro #
G221699387
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14
Length
1.95 in

Details

Max. Pressure
4000 psi
End 2 Connection Type
Female NPT
End 1 Connection Type
ISO-B Plug
Operating Temp. Range
-40 to 250 deg F
Fitting Material
Steel
Item
Plug

Description

MIDLAND INDUSTRIES HNV12M ISO-B Interchange Quick Disconnect Pipe Plug, 1/2-in Body x 1/2-in Female NPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.