PLUG QD ISO-B 1IN BODY 1IN FPT STL

  • Mfr # HNV1M

  • Zoro # G621700386


product price: $40.89
/ea

Key Features

Connection Type
ISO-B Plug|Female NPT
Operating Temp. Range
-40 to 250 deg F
Overall Height
1.55 in
Thread Size
1 - 11-1/2
Overall Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNV1M
Zoro #
G621700386
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1.55 in
Thread Size
1 - 11-1/2
Overall Width
1.7 in
Length
2.7 in

Details

Connection Type
ISO-B Plug|Female NPT
Item
Plug
Operating Temp. Range
-40 to 250 deg F
Body Material
Steel
Series
ISO-A

Description

MIDLAND INDUSTRIES HNV1M ISO-B Interchange Quick Disconnect Pipe Plug, 1-in Body x 1-in Female NPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.