PLUG QD ISO-B 3/4IN BODY 3/4IN FPT STL

  • Mfr # HNV34M

  • Zoro # G321697986


original price: $25.89
9% off
new price: $23.45
/ea

Key Features

End 1 Connection Type
ISO-B Plug
Thread Size
3/4-14
Fitting Material
Steel
Operating Temp. Range
-40 to 250 deg F
Max. Pressure
4000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNV34M
Zoro #
G321697986
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-14
Length
1.35 in

Details

End 1 Connection Type
ISO-B Plug
Fitting Material
Steel
Operating Temp. Range
-40 to 250 deg F
Max. Pressure
4000 psi
End 2 Connection Type
Female NPT
Item
Plug

Description

MIDLAND INDUSTRIES HNV34M ISO-B Interchange Quick Disconnect Pipe Plug, 3/4-in Body x 3/4-in Female NPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.