Shop MIDLAND INDUSTRIES
See all product information
Create Account
PLUG QD ISO-B 3/8IN BODY 3/8IN FPT STL
- Mfr # HNV38M
- Zoro # G921698352
product price:Â
$
12.75
/ea
Key Features
Fitting Material
Steel
Thread Size
3/8/2018
End 1 Connection Type
ISO-B Plug
Max. Pressure
4000 psi
End 2 Connection Type
Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HNV38M
- Zoro #
- G921698352
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Plug
- Fitting Material
- Steel
- End 1 Connection Type
- ISO-B Plug
- Max. Pressure
- 4000 psi
- End 2 Connection Type
- Female NPT
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
Dimensions
- Thread Size
- 3/8/2018
- Length
- 9.45 in
Description
MIDLAND INDUSTRIES HNV38M ISO-B Interchange Quick Disconnect Pipe Plug, 3/8-in Body x 3/8-in Female NPT, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.