
PLUG THRU STR DISC QUICK 3/8IN FPT SST
Mfr # 86046SS
Zoro # G221697772
product price: $12.25
/eaKey Features
Flow Rate
10.5 gpm
Max. Pressure
6000 psi
Application
For applications such as high pressure water, steam washers, and carpet cleaners
Length
0.7 in
Connection Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86046SS
Zoro #
G221697772
UPC #
-
Country of Origin
Multiple
Dimensions
Length
0.7 in
Width
0.85 in
Height
1.55 in
Connection Size
3/8 in
Details
Flow Rate
10.5 gpm
Max. Pressure
6000 psi
Application
For applications such as high pressure water, steam washers, and carpet cleaners
Connection Type
FPT
Temperature Rating
300 deg F
Item
Pressure Washer Fittings
Material
Stainless Steel
Description
MIDLAND INDUSTRIES 86046SS Quick Disconnect Straight Through Plug, 3/8 in, FPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.