Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG THRU STR DISC QUICK 3/8IN MPT STL

  • Mfr # 86041

  • Zoro # G621699178


product price: $4.25
/ea

Key Features

Connection Size
3/8 in
Height
0.65 in
Connection Type
MPT
Application
For applications such as high pressure water, steam washers, and carpet cleaners
Flow Rate
10.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86041
Zoro #
G621699178
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
3/8 in
Height
0.65 in
Width
0.65 in
Length
1.75 in

Details

Connection Type
MPT
Application
For applications such as high pressure water, steam washers, and carpet cleaners
Flow Rate
10.5 gpm
Max. Pressure
4000 psi
Item
Pressure Washer Fittings
Material
Steel
Temperature Rating
300 deg F

Description

MIDLAND INDUSTRIES 86041 Quick Disconnect Straight Through Plug, 3/8 in, MPT

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.