REDUCER JIC 1/2IN FJIC 3/8IN MJIC STL

  • Mfr # 240686

  • Zoro # G321698884


product price: $4.99
/ea

Key Features

End 1 Connection Type
Female JIC
End 2 Connection Type
Male JIC
Thread Size
3/4-16 x 9/16-18
Length
0.9 in
Standards
SAE J514, SAE 070123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240686
Zoro #
G321698884
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-16 x 9/16-18
Length
0.9 in
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
3/4-16

Details

End 1 Connection Type
Female JIC
End 2 Connection Type
Male JIC
Item
Reducer
Standards
SAE J514, SAE 070123
Max. Pressure
4500 psi
Fitting Material
Steel

Description

MIDLAND INDUSTRIES 240686 JIC Reducer/Expander, 1/2-in Female JIC x 3/8-in Male JIC, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.