Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEAL GLADHAND RBR BK 0.010 LB WT

  • Mfr # 39540

  • Zoro # G121699463


product price: $2.55
/ea

Key Features

Height
0.35 in
Width
1.3 in
Material
Rubber
Color
Black
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39540
Zoro #
G121699463
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.35 in
Width
1.3 in
Length
1.3 in

Details

Material
Rubber
Color
Black
Item
Gladhands

Description

MIDLAND INDUSTRIES 39540 Gladhand Seal, Rubber

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.