
SLEEVE HOSE BK AIR 1/2IN BRS AIR BK HOSE
Mfr # 38301
Zoro # G421698678
product price: $5.15
/eaKey Features
Standards
DOT, SAE
Connection Size
1/2 in
Length
0.55 in
Width
0.95 in
For Use With
Air Brake Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38301
Zoro #
G421698678
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size
1/2 in
Length
0.55 in
Width
0.95 in
Height
1 in
Details
Item
Sleeve
Standards
DOT, SAE
For Use With
Air Brake Hose
Pressure Rating
125 psi
Temperature Rating
-40 to 120 deg F
Material
Brass
Description
MIDLAND INDUSTRIES 38301 Air Brake Hose Sleeve, 1/2 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.