SLEEVE HOSE BK AIR 3/8IN BRS AIR BK HOSE

  • Mfr # 38300

  • Zoro # G221698731


product price:  $2.65
/ea

Key Features

For Use With
Air Brake Hose
Length
0.85 in
Material
Brass
Temperature Rating
-40 to 120 deg F
Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38300
Zoro #
G221698731
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.85 in
Connection Size
3/8 in
Width
0.85 in
Height
0.65 in

Details

For Use With
Air Brake Hose
Material
Brass
Temperature Rating
-40 to 120 deg F
Standards
DOT, SAE
Item
Sleeve
Pressure Rating
125 psi

Description

MIDLAND INDUSTRIES 38300 Air Brake Hose Sleeve, 3/8 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.