
Speed Control Valve, 1/4 in Nominal, MPT, 300 psi Pressure, 35 to 300 deg F
Mfr # 940801
Zoro # G221698540
product price:Â $18.19
/eaKey Features
Body Material
Brass
Overall Length
1.35 in
Overall Height
1/2 in
Overall Width
0.65 in
Connection Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940801
Zoro #
G221698540
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1.35 in
Overall Height
1/2 in
Overall Width
0.65 in
Details
Item
Liquid Level Control Valves
Body Material
Brass
Connection Type
MPT
Application
For to provide infinite variation of metering air flow at acceptable sound levels on air valve exhaust ports with complete safety
Temp. Range
35 to 300 deg F
Description
940801 Speed Control Valve, 1/4 in Nominal, MPT, 300 psi Pressure, 35 to 300 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.