
SPLICER 5/16IN HOSE BARBED 1/4IN BRS
Mfr # 32090
Zoro # G121698091
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Hose Fitting B Size
1/4 in
Hose Fitting A Size
5/16 in
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Connection Type
Hose Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32090
Zoro #
G121698091
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting B Size
1/4 in
Hose Fitting A Size
5/16 in
Details
Hose Fitting A Connection Type
Hose Barbed
Item
Splicer
Hose Fitting B Connection Type
Hose Barbed
Description
MIDLAND INDUSTRIES 32090 Splicer, 5/16 in Hose Barbed x 1/4 in Hose Barbed, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.