Zoro Homepage

SPLICER 5/8IN HOSE 5/8IN HOSE BRS 150PSI

  • Mfr # 32097

  • Zoro # G121699128


original price: $4.79
10% off
new price: $4.29
/ea

Key Features

Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in
Hose Fitting A Connection Type
Hose
Hose Fitting B Connection Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32097
Zoro #
G121699128
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in

Details

Item
Adapter
Hose Fitting A Connection Type
Hose
Hose Fitting B Connection Type
Hose

Description

MID-AMERICA FITTINGS 32097 Splicer, 5/8 in Hose x 5/8 in Hose, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.