
SPLICER STR 1/4IN HOSE BARBED 1/4IN SST
Mfr # 32093SS
Zoro # G921700031
product price: $12.59
/eaKey Features
Hose Fitting B Connection Type
Hose Barbed
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Connection Type
Hose Barbed
Fitting Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32093SS
Zoro #
G921700031
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Details
Hose Fitting B Connection Type
Hose Barbed
Hose Fitting A Connection Type
Hose Barbed
Fitting Material
316 Stainless Steel
Item
Adapter
Description
MIDLAND INDUSTRIES 32093SS Straight Splicer, 1/4 in Hose Barbed x 1/4 in Hose Barbed, Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.