Spring Core Tank Valve with Black Cap, 1/4 in Nominal, MNPT, 300 psi Pressure

  • Mfr # 46622

  • Zoro # G421700456


product price: $14.69
/ea

Key Features

Width
0.55 in
Connection Type
MNPT
Size
1/4 in
Material
Brass
Application
For air lifts, water pumps, vacuum, pressurized containers, air jacks, and other pneumatic devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46622
Zoro #
G421700456
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.55 in
Size
1/4 in
Height
0.5 in

Details

Connection Type
MNPT
Material
Brass
Item
Air Relief Valves
Application
For air lifts, water pumps, vacuum, pressurized containers, air jacks, and other pneumatic devices

Description

46622 Spring Core Tank Valve with Black Cap, 1/4 in Nominal, MNPT, 300 psi Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.