Zoro Homepage

STRAP TARP HD EPDM 15IN 0.070 LB WT

  • Mfr # 990791

  • Zoro # G621701222


product price: $2.25
/ea

Key Features

Length
40.75 in
Width
1.1 in
Material
EPDM
Height
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990791
Zoro #
G621701222
UPC #
-
Country of Origin
United States

Dimensions

Length
40.75 in
Width
1.1 in
Height
0.95 in

Details

Material
EPDM
Item
Clamps

Description

MIDLAND INDUSTRIES 990791 Heavy-Duty Tarp Strap with S-Hook, EPDM

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.