Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRAP TARP HD EPDM 21IN 0.120 LB WT

  • Mfr # 990792

  • Zoro # G121699753


product price: $2.49
/ea

Key Features

Height
0.95 in
Material
EPDM
Width
6 in
Length
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990792
Zoro #
G121699753
UPC #
-
Country of Origin
United States

Dimensions

Height
0.95 in
Width
6 in
Length
11.1 in

Details

Material
EPDM
Item
Clamps

Description

MIDLAND INDUSTRIES 990792 Heavy-Duty Tarp Strap with S-Hook, EPDM

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.