TAPE L GAS 4MIL 1/2IN 260IN YEL

  • Mfr # 982125

  • Zoro # G021700764


product price:  $1.65
/ea

Key Features

Overall Width
2.1 in
Color
Yellow
Overall Length
2.1 in
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982125
Zoro #
G021700764
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.1 in
Overall Length
2.1 in
Thickness
4 mil

Details

Color
Yellow
Item
Tapes

Description

MIDLAND INDUSTRIES 982125 Gas Line Tape, 4 mil Thick, 1/2 in W, 260 in L, Yellow

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.