
TAPE SEAL THD 3.5MIL 1/2IN 1368IN BL
Mfr # 982120
Zoro # G321700976
product price: $6.69
/eaKey Features
Maximum Operating Temperature
450 deg F
Overall Length
3 in
Standards
Meets MIL Specs T-27730A
Thickness
3.5 mil
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
982120
Zoro #
G321700976
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Thickness
3.5 mil
Overall Width
3.05 in
Details
Maximum Operating Temperature
450 deg F
Standards
Meets MIL Specs T-27730A
Material
PTFE
Minimum Operating Temperature
-450 deg F
Item
Tapes
Color
Blue
Description
MIDLAND INDUSTRIES 982120 Thread Seal Tape, 3.5 mil Thick, 1/2 in W, 1368 in L, Blue, PTFE, 0.8 g/cc Density
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.