TAPE SEAL THD 3.5MIL 1/2IN 260IN PTFE

  • Mfr # 982107

  • Zoro # G421699804


product price: $1.59
/ea

Key Features

Thickness
3.5 mil
Material
PTFE
Overall Width
2.15 in
Standards
Meets MIL Specs T-27730A
Overall Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982107
Zoro #
G421699804
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.5 mil
Overall Width
2.15 in
Overall Length
2.1 in

Details

Material
PTFE
Standards
Meets MIL Specs T-27730A
Item
Tapes

Description

MIDLAND INDUSTRIES 982107 Thread Seal Tape, 3.5 mil Thick, 1/2 in W, 260 in L, PTFE, 0.4 g/cc Density

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.