
TAPE SEAL THD 3.5MIL 1/2IN 520IN PTFE
Mfr # 982108
Zoro # G021701174
product price: $1.69
/eaKey Features
Thickness
3.5 mil
Standards
Meets MIL Specs T-27730A
Overall Width
2.1 in
Overall Length
2.1 in
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982108
Zoro #
G021701174
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3.5 mil
Overall Width
2.1 in
Overall Length
2.1 in
Details
Item
Tapes
Standards
Meets MIL Specs T-27730A
Material
PTFE
Description
MIDLAND INDUSTRIES 982108 Thread Seal Tape, 3.5 mil Thick, 1/2 in W, 520 in L, PTFE, 0.4 g/cc Density
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.