Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPE SEAL THD 3.5MIL 3/4IN 520IN PTFE

  • Mfr # 982110

  • Zoro # G921697980


product price: $2.55
/ea

Key Features

Standards
Meets MIL Specs T-27730A
Overall Length
2.1 in
Overall Width
2.15 in
Material
PTFE
Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982110
Zoro #
G921697980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.1 in
Overall Width
2.15 in
Thickness
3.5 mil

Details

Standards
Meets MIL Specs T-27730A
Material
PTFE
Item
Tapes

Description

MIDLAND INDUSTRIES 982110 Thread Seal Tape, 3.5 mil Thick, 3/4 in W, 520 in L, PTFE, 0.4 g/cc Density

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.