
TAPE SEAL THD STL STNLS 4MIL 1/2IN 260IN
Mfr # 982135
Zoro # G721701009
product price: $7.85
/eaKey Features
Overall Width
2.25 in
Overall Length
2.25 in
Standards
Meets MIL Specs T-27730A and CID A-A 58092
Thickness
4 mil
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982135
Zoro #
G721701009
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.25 in
Overall Length
2.25 in
Thickness
4 mil
Details
Standards
Meets MIL Specs T-27730A and CID A-A 58092
Item
Tapes
Material
PTFE
Color
Gray
Description
MIDLAND INDUSTRIES 982135 Stainless Steel Thread Seal Tape, 4 mil Thick, 1/2 in W, 260 in L, Gray, PTFE
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.