TEE 1-1/2IN HOSE BARBED 1-1/2IN 1-1/2IN

  • Mfr # 33440W

  • Zoro # G421700838


product price: $10.89
/ea

Key Features

Hose Fitting A Connection Type
Hose Barbed
Fitting Material
Nylon
Hose Fitting B Connection Type
Hose Barbed
Fitting Size
1-1/2 in
Hose Fitting A Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33440W
Zoro #
G421700838
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in
Hose Fitting A Size
1-1/2 in
Hose Fitting B Size
1-1/2 in

Details

Hose Fitting A Connection Type
Hose Barbed
Fitting Material
Nylon
Hose Fitting B Connection Type
Hose Barbed
Item
Tee
Fitting Connection Type
Hose Barbed

Description

MIDLAND INDUSTRIES 33440W Tee, 1-1/2 in Hose Barbed x 1-1/2 in Hose Barbed x 1-1/2 in Hose Barbed, Nylon

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.