
TEE 3/16IN HOSE BARB 3/16IN HOSE BARB
Mfr # 32368
Zoro # G221699073
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Fitting Connection Type
Hose Barbed
Fitting Size
3/16 in
Hose Fitting B Connection Type
Hose Barbed
Hose Fitting B Size
3/16 in
Hose Fitting A Connection Type
Hose Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32368
Zoro #
G221699073
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Size
3/16 in
Hose Fitting B Size
3/16 in
Hose Fitting A Size
3/16 in
Details
Fitting Connection Type
Hose Barbed
Hose Fitting B Connection Type
Hose Barbed
Item
Tee
Hose Fitting A Connection Type
Hose Barbed
Description
MIDLAND INDUSTRIES 32368 Tee, 3/16 in Hose Barbed x 3/16 in Hose Barbed x 3/16 in Hose Barbed, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.