TEE RUN 1/2IN MJIC 1/2IN MALE ORB 1/2IN

  • Mfr # 6804NWO8

  • Zoro # G721700309


product price:  $16.49
/ea

Key Features

Fitting Material
Steel
Thread Size
1/2 in
Operating Pressure (PSI)
3600 psi
Standards
SAE J1926/3|SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6804NWO8
Zoro #
G721700309
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in

Details

Fitting Material
Steel
Operating Pressure (PSI)
3600 psi
Item
Tee
Standards
SAE J1926/3|SAE J514

Description

MIDLAND INDUSTRIES 6804NWO8 Run Tee, 1/2 in MJIC x 1/2 in Male ORB x 1/2 in Male ORB, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.