TEE RUN 3/8IN TUBE OD 3/8IN MALE NPTF

  • Mfr # 38128

  • Zoro # G321698860


product price: $9.29
/ea

Key Features

Connection Size 2
3/8 in
Connection Type 1
Tube OD
Height
0.7 in
Connection Size 1
3/8 in
Pressure Rating
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38128
Zoro #
G321698860
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 2
3/8 in
Height
0.7 in
Connection Size 1
3/8 in
Thread Size
17/32-24
Width
1.5 in
Connection Size 3
3/8 in
Length
2.1 in

Details

Connection Type 1
Tube OD
Pressure Rating
150 psi
Connection Type
Tube|MNPT|Tube
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type 2
Male NPTF
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Standards
DOT FMVSS 571.106
Connection Type 3
Tube OD
Temperature Rating
-40 to 200 deg F
Item
Tee

Description

MIDLAND INDUSTRIES 38128 Run Tee, 3/8 in Tube OD x 3/8 in Male NPTF x 3/8 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.