TEE RUN SWV 1/2IN MJIC 1/2 FJIC 1/2 MJIC

  • Mfr # 66028

  • Zoro # G721698835


product price:  $12.35
/ea

Key Features

Fitting Connection Type
Male JIC|Female JIC Swivel|Male JIC
Fitting Thread Size 2
3/4-16
Operating Pressure (PSI)
4000 psi
Material
Steel
Length
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66028
Zoro #
G721698835
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
3/4-16
Length
2.55 in
Fitting Thread Size 1
3/4-16

Details

Fitting Connection Type
Male JIC|Female JIC Swivel|Male JIC
Item
Tee
Operating Pressure (PSI)
4000 psi
Material
Steel

Description

MIDLAND INDUSTRIES 66028 Swivel Run Tee, 1/2-in Male JIC x 1/2-in Female JIC Swivel x 1/2-in Male JIC, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.