TEE RUN SWV 3/4IN MJIC 3/4 FJIC 3/4 MJIC

  • Mfr # 660212

  • Zoro # G121700701


product price:  $23.65
/ea

Key Features

Fitting Thread Size 2
1-1/16 - 12
Operating Pressure (PSI)
3000 psi
Fitting Thread Size 1
1-1/16 - 12
Material
Steel
Fitting Connection Type
Male JIC|Female JIC Swivel|Male JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660212
Zoro #
G121700701
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
1-1/16 - 12
Fitting Thread Size 1
1-1/16 - 12
Length
3.4 in

Details

Operating Pressure (PSI)
3000 psi
Material
Steel
Fitting Connection Type
Male JIC|Female JIC Swivel|Male JIC
Item
Tee

Description

MIDLAND INDUSTRIES 660212 Swivel Run Tee, 3/4-in Male JIC x 3/4-in Female JIC Swivel x 3/4-in Male JIC, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.