TEE RUN SWV 3/8IN MJIC 1/2 FJIC 3/8 MJIC

  • Mfr # 66026

  • Zoro # G121698343


product price:  $6.55
/ea

Key Features

Fitting Thread Size 2
9/16-18
Fitting Connection Type
Male JIC|Female JIC Swivel|Male JIC
Material
Steel
Fitting Thread Size 1
9/16-18
Operating Pressure (PSI)
4000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66026
Zoro #
G121698343
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Length
5.35 in

Details

Item
Tee
Fitting Connection Type
Male JIC|Female JIC Swivel|Male JIC
Material
Steel
Operating Pressure (PSI)
4000 psi

Description

MIDLAND INDUSTRIES 66026 Swivel Run Tee, 3/8-in Male JIC x 3/8-in Female JIC Swivel x 3/8-in Male JIC, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.