TUBING BK AIR 1/4IN 50FT NYL 0.04IN BK

  • Mfr # 38952BA

  • Zoro # G721701436


product price:  $84.45
/ea
Free Shipping & Returns

Key Features

Length
10.15 in
Color
Black
Width
10.25 in
Nominal Size
1/4 in
Height
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38952BA
Zoro #
G721701436
UPC #
-
Country of Origin
Multiple

Dimensions

Length
10.15 in
Width
10.25 in
Nominal Size
1/4 in
Height
1.85 in

Details

Color
Black
Item
Tubing
Material
Nylon
Standards
DOT FMVSS 49 CFR 571.106 , SAE J844
Temperature Rating
-40 to 200 deg F
Working Pressure
150 psi

Description

MIDLAND INDUSTRIES 38952BA Air Brake Tubing, 1/4 in Nominal, 50 ft L, Nylon, 0.04 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.