
TUBING BK AIR 3/8IN 100FT NYL 0.062IN R
Mfr # 38960R
Zoro # G621699536
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
150 psi
Nominal Size
3/8 in
Temp. Range
-40 to 200°F
Wall Thickness
0.062 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38960R
Zoro #
G621699536
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Size
3/8 in
Wall Thickness
0.062 in
Details
Pressure (PSI)
150 psi
Temp. Range
-40 to 200°F
Color
Red
Item
DOT Airbrake Tubing
Standards
DOT FMVSS 49 CFR 571.106|SAE J844
Material
Nylon
Description
MIDLAND INDUSTRIES 38960R Air Brake Tubing, 3/8 in Nominal, 100 ft L, Nylon, 0.062 in Thick Wall
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.