Shop MIDLAND INDUSTRIES
See all product information
Create Account
UNION 1/4IN TUBE OD 1/4IN TUBE OD BRS
Mfr # 38179
Zoro # G121701326
product price:Â $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
For Use With
SAE Type A and B Copper Tubing
Connection Size 1
1/4 in
Material
Brass
Hex Size
0.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38179
- Zoro #
- G121701326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size 1
- 1/4 in
- Hex Size
- 0.44 in
- Connection Size 2
- 1/4 in
Details
- Application
- For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
- For Use With
- SAE Type A and B Copper Tubing
- Material
- Brass
- Item
- Union
- Temp. Range
- -40 to 200°F
- Standards
- DOT FMVSS 571.106
Description
MIDLAND INDUSTRIES 38179 Union, 1/4 in Tube OD x 1/4 in Tube OD, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.