UNION 3/8IN TUBE OD 3/8IN TUBE OD BRS

  • Mfr # 38180

  • Zoro # G421700890


product price:  $8.39
/ea

Key Features

Material
Brass
Hex Size
0.56 in
Temp. Range
-40 to 200°F
Connection Size 1
3/8 in
Connection Size 2
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38180
Zoro #
G421700890
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Connection Size 1
3/8 in
Connection Size 2
3/8 in

Details

Material
Brass
Item
Union
Temp. Range
-40 to 200°F
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
For Use With
SAE Type A and B Copper Tubing
Standards
DOT FMVSS 571.106

Description

MIDLAND INDUSTRIES 38180 Union, 3/8 in Tube OD x 3/8 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.