UNION 5/32IN TUBE OD 5/32IN TUBE OD BRS

  • Mfr # 38761

  • Zoro # G321700884


product price:  $17.75
/ea

Key Features

Height
0.35 in
Connection Type 2
Tube OD
Pipe Fitting Connection Type
Tube|Tube
Thread Size
5/16-24
Temperature Rating
-40 to 220 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38761
Zoro #
G321700884
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.35 in
Thread Size
5/16-24
Length
1 in
Connection Size 1
5/32 in
Connection Size 2
5/32 in
Width
0.4 in

Details

Connection Type 2
Tube OD
Pipe Fitting Connection Type
Tube|Tube
Temperature Rating
-40 to 220 deg F
Item
Union
Standards
DOT
Material
Brass
Connection Type 1
Tube OD
Pressure Rating
150 psi
For Use With
SAE J844 Type A Nylon Tubing, Split Sleeve Fittings

Description

MIDLAND INDUSTRIES 38761 Union, 5/32 in Tube OD x 5/32 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.