Shop MIDLAND INDUSTRIES
See all product information
Create Account
UNION BHD 1/4IN TUBE OD 1/4IN TUBE OD
- Mfr # 38028
- Zoro # G521698394
product price:Â
$
21.29
/ea
Key Features
Thread Size
7/16-24
Length
0.6 in
Material
Brass
Height
0.75 in
Width
2.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38028
- Zoro #
- G521698394
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Union
- Material
- Brass
- Connection Type
- Tube|Tube
- Temperature Rating
- -40 to 200 deg F
- Connection Type 1
- Tube OD
- Connection Type 2
- Tube OD
- Standards
- DOT FMVSS 571.106
- For Use With
- SAE J844 Type A and B NT Nylon Tubing
- Application
- For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
- Pressure Rating
- 150 psi
Dimensions
- Thread Size
- 7/16-24
- Length
- 0.6 in
- Height
- 0.75 in
- Width
- 2.05 in
- Connection Size 2
- 1/4 in
- Connection Size 1
- 1/4 in
- Connection Size
- 1/4 in
Description
MIDLAND INDUSTRIES 38028 Bulkhead Union, 1/4 in Tube OD x 1/4 in Tube OD, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.