Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION BK AIR BHD 3/8IN BRS NYL TBG

  • Mfr # 38029

  • Zoro # G621698331


product price: $20.25
/ea

Key Features

Connection Size 1
3/8 in
For Use With
Nylon Tubing
Standards
DOT
Temperature Rating
-40 to 120
Thread Size
17/32-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38029
Zoro #
G621698331
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
3/8 in
Thread Size
17/32-24
Width
0.75 in
Height
2.5 in
Connection Size 2
3/8 in
Length
0.65 in
Connection Size
3/8 in

Details

For Use With
Nylon Tubing
Standards
DOT
Temperature Rating
-40 to 120
Material
Brass
Item
Union
Pressure Rating
150 psi

Description

MIDLAND INDUSTRIES 38029 Bulkhead Air Brake Union, 3/8 in 3/8 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.