
UNION JIC 1/2IN x 1/2IN MJIC STL
Mfr # 240388
Zoro # G821699077
product price: $3.79
/eaKey Features
Operating Pressure (PSI)
4500 psi
Length
0.8 in
Fitting Connection Type
Male JIC|Male JIC
Thread Size
3/4-16
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240388
Zoro #
G821699077
UPC #
-
Country of Origin
Multiple
Dimensions
Length
0.8 in
Thread Size
3/4-16
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Details
Operating Pressure (PSI)
4500 psi
Fitting Connection Type
Male JIC|Male JIC
Material
Steel
Standards
SAE J514, SAE 070101, MS 51501
Item
Union
Description
MIDLAND INDUSTRIES 240388 JIC Tube Union, 1/2-in Male JIC x 1/2-in Male JIC, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.