Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION JIC 3/8IN x 3/8IN MJIC STL

  • Mfr # 240366

  • Zoro # G721698699


product price: $3.15
/ea

Key Features

Fitting Thread Size 2
9/16-18
Operating Pressure (PSI)
5000 psi
Fitting Connection Type
Male JIC|Male JIC
Fitting Thread Size 1
9/16-18
Thread Size
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240366
Zoro #
G721698699
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Thread Size
9/16-18
Length
1.4 in

Details

Operating Pressure (PSI)
5000 psi
Fitting Connection Type
Male JIC|Male JIC
Item
Union
Standards
SAE J514, SAE 070101, MS 51501
Material
Steel

Description

MIDLAND INDUSTRIES 240366 JIC Tube Union, 3/8-in Male JIC x 3/8-in Male JIC, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.