VALVE BALL 3/4IN FIP X FIP 600 PSI WOG

  • Mfr # 941154NP

  • Zoro # G921701342


product price:  $29.59
/ea

Key Features

Ball Material
Chromium-Plated Brass
Connection Type
FIP x FIP
Temp. Range
-40 to 365 deg F
Overall Height
1.4 in
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
941154NP
Zoro #
G921701342
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.4 in
Pipe Size
3/4 in
Overall Width
2.45 in
Overall Length
4.7 in

Details

Ball Material
Chromium-Plated Brass
Connection Type
FIP x FIP
Item
Valves
Temp. Range
-40 to 365 deg F
Body Material
Forged Brass
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1

Description

MIDLAND INDUSTRIES 941154NP Ball Valve, 3/4 in Nominal, FIP x FIP, 600 psi WOG Pressure, -40 to 365 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.