
VALVE BALL 3/4IN FPT X FPT 600 PSI WOG
Mfr # 940174LF
Zoro # G521698462
product price:Â $47.25
/eaKey Features
Pipe Size
3/4 in
Connection Type
FPT x FPT
Temp. Range
-22 to 302 deg F
Overall Height
1.4 in
Overall Width
2.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
940174LF
Zoro #
G521698462
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/4 in
Overall Height
1.4 in
Overall Width
2.55 in
Overall Length
5.4 in
Details
Connection Type
FPT x FPT
Item
Valves
Temp. Range
-22 to 302 deg F
Max. Pressure
600 psi WOG
Seal Material
PTFE
Standards
ANSI B1.20.1, CSA Certified, FM Approved, IAMPO to cUPC, NSF/ANSI-61, NSF/ANSI-372, IGC 157, UL 125/1477/842/258
Body Material
Lead-Free Forged Brass
Description
MIDLAND INDUSTRIES 940174LF Ball Valve, 3/4 in Nominal, FPT x FPT, 600 psi WOG Pressure, -22 to 302 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.