Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE CTRL FLOW PRESS HIGH 1/2IN FNPT CS

  • Mfr # MMFC8NPT

  • Zoro # G421698944


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5000 psi
Temp. Range
-4 to 176 deg F
Material
Carbon Steel
Overall Length
4.15 in
Overall Height
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMFC8NPT
Zoro #
G421698944
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4.15 in
Overall Height
1.45 in
Size
1/2 in
Overall Width
3.4 in

Details

Max. Pressure
5000 psi
Temp. Range
-4 to 176 deg F
Material
Carbon Steel
Item
Valves
Connection Type
FNPT

Description

MIDLAND INDUSTRIES MM-FC Series MMFC8NPT High Pressure Flow Control Valve, 1/2 in Nominal, FNPT Connection, 0 to 42 gpm

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.